The SR 232 organic vapors and acid gases chemical cartridge is used with sundstrom safety air purifying respirators to provide protection from certain levels of organic vapor, sulfur dioxide, chlorine, hydrogen chloride and hydrogen fluoride. This chemical cartridge is approved for independent use or can be combined with the Sundstrom P100 particulate filter SR 510. Meets and exceeds NIOSH standards for organic vapors and acid gases chemical cartridges.
Sundstrom® Safety SR 232 Chemical Cartridge - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$183.80 Sold in packages of 4 / $45.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4x4x1.25 |
Product Details
| Type | Chemical Cartridge |
| Color | Yellow |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | Sundstrom Half and Full Face Mask Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Cartridge Approved For | OV,SD,CL,HC,HC |
| Approved For | OV/SD/CL/HC/HF |
| Nuisance Odor Removal | Organic Vapors & Acid Gas Irritants |
| Material | Activated/impregnated carbon |
| Description | Chemical Cartridge OV,SD,CL,HC,HC |
| Package Quantity | 4 |
| Manufacturers Part Number | H02-3721 |
| Respirator Connection Type | Threaded |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |