
$9.40 ea.
Price: $56.40 / Pkg of 6
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Squids® 3540L Tie Hook, Large Locking Hook
Large Locking Hook: Super duty, reusable locking tie hook for organizing and cinching hoses, cords, pipe, and almost anything else
Large Locking Hook: Super duty, reusable locking tie hook for organizing and cinching hoses, cords, pipe, and almost anything else
- Large locking hook attachment with 360° swivel (1.5/38mm)
- Cable lock for security and increased load capacity
- Reusable sliding belt lock mechanism
- High tensile strength, weather resistant Nylon 66
- Hi vis orange color
- Excellent resistance to oil, salt, solvents, and alkali
- Temp range: -40°F - 176°F (-40°C - 80°C)
- Recommended load limit: 44 lbs. (20kg)
- Patent Pending
- 3540L: 19.7 (50cm) belt
Weights & Dimensions
- Size 19.7" (50cm)
Product Details
- Type Tie Hook
- Package Quantity 6
- Brand Ergodyne
- Material Nylon
- Manufacturers Part Number 33404
- Color Family Orange
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ergodyne® Squids® 3150 Buckle Hard Hat Lanyard - Lime, 19150 - Pkg Qty 6
Item #: B567686
Not Yet Rated
$47.40

Ergodyne® Squids® 3540L Tie Hook, Large Locking Hook, Orange, 19.7" Belt Length - Pkg Qty 6
$9.4
- Product Information
- Customer Review
- Product Q&A
- Accessories