SHOP TOP BENCH TOP
Square Edge - 1-1/2" Thick
Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8" thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. Super strong MDF core. Protects against static build up and won't warp or split. Faced two sides with 3/8" high grade hardboard..
Global Industrial
Model # :WB601160
Global Industrial Workbench Top, Shop Top Square Edge, 60"W x 36"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Weight | 110 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Shop Top |
| Color | Brown |
| Manufacturers Part Number | 601160 |
| Brand | Global Industrial |