SHOP TOP BENCH TOP
Square Edge - 1-1/2" Thick
Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8" thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. Super strong MDF core.
Global Industrial
Model # :WB601158
Global Industrial Workbench Top, Shop Top Square Edge, 60"W x 30"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$229.95was $259.95
Save $30.00 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight | 70 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Shop Top |
| Color | Brown |
| Manufacturers Part Number | 601158 |
| Brand | Global Industrial |