PLASTIC BENCH TOP
Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications.
Global Industrial
Model # :WB601170
Global Industrial Workbench Top, Plastic Laminate Square Edge, 72"W x 30"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$319.95was $339.95
Save $20.00 (6%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight | 110 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 601170 |
| Brand | Global Industrial |