PLASTIC BENCH TOP
Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications.
Global Industrial
Model # :WB601149
Global Industrial Workbench Top, Plastic Laminate Square Edge, 48"W x 30"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$245.95was $279.95
Save $34.00 (12%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Weight | 60 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 601149 |
| Brand | Global Industrial |