Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB601150

Global Industrial™ Workbench Top, Boos Maple Butcher Block Square Edge, 60"Wx30"Dx1-3/4" Thick

Product Description
✓ Made from sustainably-sourced American maple
✓ Resistant to scratching, dents, and warping
✓ Finished & protected by penetrating mineral oil

Made of Boos maple butcher block with a square edge, this 60"Wx30"Dx1-3/4" thick Global Industrial™ Workbench Top has been kiln-dried, electronically glued, cured & sanded smooth, then finished with a penetrating mineral oil protectant. These intricate steps produce a bench top that is resistant to scratching, dents, and warping. NSF-certified to be food-safe

Note:
  • All dimensions are typical, with a tolerance +/- 1/8". Width, depth, and/or thickness may vary slightly
  • If buying multiples, an exact match in wood grain or color shade cannot be guaranteed
  • PRICE
    $519.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Weight88 lbs
    Thickness1-5/8 in

    Product Details

    Assembly RequiredYes
    Edge TypeSquare
    Country of OriginUSA
    MaterialMaple Butcher Block
    Food SafeYes
    ColorBrown
    Manufacturers Part Number601150
    BrandGlobal Industrial