ANTI-STATIC TOP
This 1 1/4 thick white plastic bench top dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies MIL-B817058 and 101B, Method 4046.
Click
Global Industrial
Model # :WB607292
Global Industrial Workbench Top, ESD Square Edge, 96"W x 30"D x 1-1/4" Thick
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$679.00was $755.00
Save $76.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Weight Capacity | 400 lbs |
| Weight | 125 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Country of Origin | USA |
| Material | ESD Laminate |
| Color | White |
| Manufacturers Part Number | 607292 |
| Brand | Global Industrial |