Global Industrial
Model # :WB253CP86
Global Industrial Workbench Top, Steel Square Edge, 60"W x 36"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
STEEL BENCH TOP
12-gauge Steel bench top won't crack or buckle. Heavy-duty flanged construction.
PRICE
$409.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Weight | 80 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 253CP86 |
| Brand | Global Industrial |