Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128670

MPN #: P6000-H

Zurn® Spud Escutcheon & Coupling Assembly, 1-1/2" Dia.

Product Description
Spud Coupling Assembly P6000-H for Manual flush valve is designed to fit AquaVantage® and Aquaflush® flush valves. It's made of metal parts, the 1 ½-inch spud nut and escutcheon, are constructed of cast brass with a chrome-plated finish. The gasket and washer is made from chemical-resistant GO BLUE® material which last up to 10x longer than the other standard assembly.

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit diaphragm flush valves, Zurn's relief valve, or trip mechanism for urinals (Part no. P6000-EU13) is made of durable molded plastic. It works by releasing the pressure on the diaphragm to allow flushing. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
  • Material - Brass


PRICE
$36.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3/8 in
Weight0.2 lbs
Size1-1/2
Diameter1-1/2 in

Product Details

TypeSpud
ColorSilver
For Use WithFlush Valves
Country of OriginTaiwan
Package Quantity1
DescriptionSpud Coupling Assembly
Manufacturers Part NumberP6000-H
Product TypeSpud Coupling Assembly
BrandZurn