TMI Screen-Pro™ ROLL-UP BUG DOOR
Insect Barrier Improves Employee Comfort And Productivity While Providing Air Circulation And Light Penetration.
The Screen-Pro™ Roll-Up Bug Door is the perfect all-season warehouse and dock door. Innovative design allows for modular, interchangeable door panels that increase energy savings and create a more comfortable work environment.
11 oz Bug Screen Mesh Door protects against flying insects, birds, leaves and debris from entering work area, while allowing over 40% air flow into the dock.
Each door runs in a 4½" deep extruded aluminum guide track and contains aluminum wind stiffeners for added door protection. Bottom breakaway bar allows the door to release from the tracks when struck preventing damage to the screen. Door easily installs in-jamb.
Door is operated with a heavy duty Spring-Loaded Lift that allows the user to manually pull the door up and down like a window shade.
Note: In-Jamb mounted doors take up 4½" of space on each side of the jamb and 9" of space on the top of the jamb. Requires a jamb depth of at least 8".
TMI Spring-Loaded Roll-Up Bug Screen Dock Door with 11 oz Mesh Panels 8 x 10 - FS-STM-IJ-8X10-MESH
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,949.00
1
1
Ships in 17 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 ft |
| Height | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Roll-up Bug Door |
| Color | Blue |
| Insulated | No |
| Mounting Location | In-Jamb |
| Material | Mesh |
| Operation | Spring-loaded |
| Manufacturers Part Number | FS-STM-IJ-8X10-MESH |
| Brand | TMI |
| Hood | No |
Compliance & Certifications
| Fire Rating | No |