Spray Nine®(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 4 L. Spray Nine's® Heavy-Duty Cleaning, Degreasing and Disinfecting action tackles the toughest grease, grime, stains and bacteria where others fail. Spray Nine's®.
Spray Nine® Multi-Purpose Disinfectant Cleaner, 4 Liter, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Available on or around 09/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Liter |
Product Details
| Scent | Citrus |
| Capacity | 4 |
| Applicable Materials | Multiple Surfaces |
| Size Type | 4 Liter |
| Package Quantity | 4 Bottles |
| Color | Clear |
| Manufacturers Part Number | C26804 |
| Brand | Spray Nine |