Offers remarkable cleaning performance as a disinfectant, hard surface cleaner and glass cleaner.
Spic and Span® Multipurpose Cleaner & Disinfectant, 3.78 Liter, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.78 Liter |
Product Details
| Scent | Fresh |
| Capacity | 3.78 |
| Applicable Materials | Multiple Surfaces |
| Size Type | 3.78 Liter |
| Package Quantity | 2 Bottles |
| Color | Blue |
| Manufacturers Part Number | 3700008196 |
| Brand | Spic AND Span |