
Bluff® 15SB7272 Speedy Board® Dock Board 72 x 72 15,000 Lb. Cap.
Item #: WB985074
Enter postal code for delivery date estimate
Shipping to 10465 change
- 15,000
- 20,000
15,000
Price: $3,150.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Bluff® STEEL DOCK BOARD WITH FORKLIFT TINE NOTCHES
Bluff® Speedy Board® Dock Board offers integral Fork Cut-outs for Easy and Safe Maneuvering.
This dock board allows the fork lift driver to move, set and retrieve the dock plate without leaving the seat of the forklift. The leading edge of the board has twin "notched" holes that allow the driver to scoop the board and move it to and from the dock without having to raise lifting loops or secure chains into place. This saves time and increases productivity at high-traffic cycle dock operations, and enhances dock safety since the driver is most at risk when outside the forklift cab. All welded steel construction with anti-skid diamond tread surface provides maximum safety. Loading dock board has tapered curbs that help prevent tire damage and beveled ends offer smooth entry and exit. Safety stop on underside of the plate fits snugly between truck and dock so it will not shift under load. Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
15,000 Lb. Capacity Dock Board has a 7° bend 17½" from the truck end and a 9° bend 8" from the dock end.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.
WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.
Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.
** The HT" DIFFERENCE UP is the height difference above the dock.
Application Height:
Up to 11" Above Dock with Propane or Gas Forklift
Up to 8.5" Above Dock with Electric Forlift or Pallet Jack
Bluff® Speedy Board® Dock Board offers integral Fork Cut-outs for Easy and Safe Maneuvering.
This dock board allows the fork lift driver to move, set and retrieve the dock plate without leaving the seat of the forklift. The leading edge of the board has twin "notched" holes that allow the driver to scoop the board and move it to and from the dock without having to raise lifting loops or secure chains into place. This saves time and increases productivity at high-traffic cycle dock operations, and enhances dock safety since the driver is most at risk when outside the forklift cab. All welded steel construction with anti-skid diamond tread surface provides maximum safety. Loading dock board has tapered curbs that help prevent tire damage and beveled ends offer smooth entry and exit. Safety stop on underside of the plate fits snugly between truck and dock so it will not shift under load. Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
15,000 Lb. Capacity Dock Board has a 7° bend 17½" from the truck end and a 9° bend 8" from the dock end.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.
WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.
Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.
** The HT" DIFFERENCE UP is the height difference above the dock.
Application Height:
Up to 11" Above Dock with Propane or Gas Forklift
Up to 8.5" Above Dock with Electric Forlift or Pallet Jack
Weights & Dimensions
- Width 72 in (182.88 cm)
- 14% Grade Height Inches Up 8-1/2 in (21.59 cm)
- Length 72 in (182.88 cm)
- 19% Grade Height Inches Up 11 in (27.94 cm)
- Weight Capacity 15,000 lbs
- Weight 720 lbs (327.27 kg)
Product Details
- Assembly Required No
- Type Dock Board
- Brand Bluff Manufacturing
- Material Steel
- Manufacturers Part Number 15SB7272
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CATHLEEN
Date: April 23, 2019
-
Reviewer: Joe
Date: April 23, 2019
Your review:
We love the new dock-board. We don't have to get off of the forklift to raise the dock-board off the ground to get the forks under the dock-board. It is wide enough so that we don't have to move it across the back of the truck and it is long enough to make an easy entry into high-backed trucks.
Product Q & A
There are no questions for this product.

Bluff® 15SB7272 Speedy Board® Dock Board 72 x 72 15,000 Lb. Cap.
$3150.0
- Product Information
- Customer Review
- Product Q&A
- Accessories