Take 15% off your entire order!

Offer applied at checkout

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Item #: WB985062

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,904.00

Quantity

Customers Also Viewed

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® B6036 Heavy Duty Aluminum Dock Plate 7900 Lb. Capacity

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Bluff® 20C7296 Steel Red Pin Heavy Duty Dock Board 72 x 96 20,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Bluff® STEEL DOCK BOARD WITH FORKLIFT TINE NOTCHES

Bluff® Speedy Board® Dock Board offers integral Fork Cut-outs for Easy and Safe Maneuvering.

This dock board allows the fork lift driver to move, set and retrieve the dock plate without leaving the seat of the forklift. The leading edge of the board has twin "notched" holes that allow the driver to scoop the board and move it to and from the dock without having to raise lifting loops or secure chains into place. This saves time and increases productivity at high-traffic cycle dock operations, and enhances dock safety since the driver is most at risk when outside the forklift cab. All welded steel construction with anti-skid diamond tread surface provides maximum safety. Loading dock board has tapered curbs that help prevent tire damage and beveled ends offer smooth entry and exit. Safety stop on underside of the plate fits snugly between truck and dock so it will not shift under load. Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

10,000 Lb. Capacity Dock Board features an 11° bend on the truck end.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.

WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.

Stackers and other narrow aisle loaders should not be used on a dockboard. Refrigerated trucks require special dock plates; please call for information.

** The HT" DIFFERENCE UP is the height difference above the dock.

Application Height:
Up to 11" Above Dock with Propane or Gas Forklift
Up to 8.5" Above Dock with Electric Forlift or Pallet Jack

Weights & Dimensions

  • Width 60 in (152.4 cm)
  • 14% Grade Height Inches Up 8-1/2 in (21.59 cm)
  • Length 72 in (182.88 cm)
  • 19% Grade Height Inches Up 11 in (27.94 cm)
  • Weight Capacity 10,000 lbs
  • Weight 414 lbs (188.18 kg)

Product Details

  • Assembly Required No
  • Type Dock Board
  • Brand Bluff Manufacturing
  • Material Steel
  • Manufacturers Part Number 10SB6072
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alex

    Date: April 23, 2019

    IFCO Dock Plate
    Your review:
    Works well, sturdy, easy to move from dock to dock.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Item #: WB985062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant