- Soft Polyester bristles set into 13" plastic block handle for easy washing and quick drying
- Base resins used to produce blocks
- Bristles are made of FDA approved materials
- BPA free
Carlisle Counter/Bench Brush 8", White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Spectrum® Counter/Bench Brush 8" - White
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Weight | 7-2/3 lbs |
| Bristle Length | 2-1/2 in |
Product Details
| Handle Material | Plastic |
| Material | Polyester, Plastic |
| Package Quantity | 6 |
| Description | Counter/Bench Brush |
| Color | White |
| Manufacturers Part Number | 40480EC02 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |