- Available in 5 HACCP friendly colors to help prevent crosscontamination
- All plastic construction will not rust
- Safe to use on delicate tile and marble floors
- Helps prevent hazardous sparks when cleaning-up flammable fluids
- Great on uneven floor surfaces
- One-piece design superior to double foam blade
- Integral blade eliminates seams, and crevices inherent in conventional double foam blade
- Eliminates places for bacteria to grow
- Use standard threaded handles for a secure fit; 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Handle (sold separately) to support your HACCP program
Spectrum® Color-Coded One-Piece Rubber Floor Squeegee 24" - Red - 3656805 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$695.70 Sold in packages of 6 / $115.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Cleaning Width | 24 in |
Product Details
| Style | Spectrum Color Coded |
| Type | Straight Floor Squeegee |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Spectrum Floor Squeegee |
| Color | Red |
| Manufacturers Part Number | 3656805 |
| Brand | Carlisle |