Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642342

MPN #: 4042414

Spectrum® Boot 'N Shoe Brush 14-3/4" x 16-1/2" Blue

Product Description
Spectrum® Boot 'N Shoe Brush 14-3/4" Long x 16-1/2" Wide - Blue

Features:
  • Helps eliminate bacteria, refuse, dirt, and other contaminants from being tracked into food processing areas
  • Chrome Steel tube frame can be securely bolted to the floor for security and convenience
  • Brushes flip up to expose a steel scraper for removing heavy debris
  • Non-absorbent plastic block with long lasting Polypropylene bristles
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free
PRICE
$189.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-1/2 in
Height7 in
Weight5-3/5 lbs

Product Details

TypeBoot 'N Shoe Brush
MaterialPolypropylene/Steel
Package Quantity1
DescriptionBoot 'N Shoe Brush
ColorBlue
Manufacturers Part Number4042414
BrandCarlisle
Bristle MaterialPolypropylene