- Heavy gauge aluminum color-coded brush racks keep brooms and brushes handy and secure
- Rack helps prevent handle breakage, bristle damage and damage to walls and counters
- Promotes fast drying of brush bristles
- Holds up to 10 drilled handle brushes or other kitchen tools and equipment
- Mounting holes are 16" on center, screws for mounting included
- Available in 5 colors for use with HACCP compliance programs
Carlisle Spectrum™ Aluminum Brush Rack, Gray, 17", 10 Hooks - 4073500 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$719.40 Sold in packages of 12 / $59.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
Product Details
| Style | 10 Hooks |
| Type | Brush Holder |
| Material | Aluminum |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 4073500 |
| Brand | Carlisle |