Speakman SEF-1800-CA-8 Eye Saver® Eye Wash Faucet
Speakman® Eye saver® combination Eye-Washes and lavatory faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated Eye-Wash. This patented design incorporates two separate water channels in the faucet body, one for the Eye-Wash and the other for the faucet. A simple pull activates the Eye-Wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The SEF-1800-CA-8 is a two handle widespread, Chrome Plated gooseneck faucet with integral Eye-Wash featuring two yellow plastic aerated spray outlets. The SEF-1800-CA-8 includes an 8 gooseneck spout. The SEF-1800-CA-8 is compliant to the ANSI Z358.1 standard.
Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,719.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Male in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Plastic |
| Color | Silver |
| Eyewash Flow Rate | 2.6 gal/min |
| Eye/Face Wash Spray Heads | (2) Aerated Spray Outlets, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Number of Heads | 2 |
| Mounting Location | Faucet Mount |
| Includes | Pull Activator For Eyewash |
| Valve Type | Chrome Plated Brass |
| Description | Eyesaver® Eyewash Faucet |
| Manufacturers Part Number | SEF-1800-CA-8 |
| Eyewash Flow Pressure | 30 psi |
| Mixing Valve | None |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Pull Handle |
| Brand | Speakman |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |
| ADA Compliant | Yes |