The SEF-TW-EW is a thermostatic mixing valve kit for Eye-Washes. The SEF-TW-EW features an SE-370 single element, thermostatic mixing valve capable of supplying 7 GPM of tepid water. The SE-370 provides 5 GPM cold water bypass in case of hot water or thermostatic element failure. The SEF-TW-EW includes all necessary fittings and meets ANSI Z358.1 standards.
Speakman SE-TW-EW Thermostatic Mixing Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,765.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Thermostatic Mixing Valve |
| Color | Gold |
| Brand | Speakman |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |
| ADA Compliant | Yes |