Speakman SE-950 Shower & Eye Wash Test Kit
Emergency Shower ad Eye-Wash test kit.
Speakman SE-950 Shower & Eyewash Test Kit
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$343.95was $545.00
Save $201.05 (37%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shower & Eyewash Test Kit |
| Material | Plastic |
| Description | Shower & Eyewash Test Kit |
| Color | White |
| For Use With | Eyewash Station |
| Brand | Speakman |
Compliance & Certifications
| OSHA Certified | Yes |
| ARRA Certified | Yes |
| ADA Compliant | Yes |