Speakman SE-925-TEW Eye saver Drench Hose & Eye Wash Combination
Speakman Drench hose & Eye-Wash combinations provide great flexibility in laboratories an other industrial areas for flushing the eyes and body. All units come standard with a flexible hose making an ideal product for direct flushing on contaminated areas. The SE-925-TEW is a wall mounted drench hose/Eye-Wash featuring twin aerated sprays and a 12' recoiling hose and wall bracket. The SE-925-TEW also features a stay open valve allowing hands free operation once the Eye-Wash has been activated. The SE-925-TEW is ANSI Z358.1 compliant.
Speakman SE-925-TEW Combination Eyewash & Drench Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,415.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 12' |
| Head Diameter | 1-1/2 in |
| Inlet Size | 3/8 NPT in |
Product Details
| Type | Combination Eyewash & Drench Hose |
| Color | Silver |
| Pressure | 30 PSI psi |
| Gallons per Minute | 2.69 GPM gal/min |
| Shower Valve | 3/8" NPT Female Brass, Chrome Plated |
| Mounting Location | Wall Mount |
| Includes | Wall Bracket |
| Shower Performance | 237 gpm @ 30 psi |
| Valve Type | Chrome Plated Brass, Stay Open |
| Covers | Flip Top |
| Hose Material | Reinforced PVC |
| Shower Inlet & Waste | 3/8" NPT Male, Swivel Connection |
| Brand | Speakman |
| Showerhead | Yellow Plastic Spray Outlets, Flip-Top Dust Caps, Automatic Flow Control |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |
| ADA Compliant | Yes |