The SE-7001 is a heat traced combination decontamination station with top supply. The unit is freeze protected with an emergency shower and eye/face wash unit wrapped with hear trace cable and insulation and jacketed with an easy access ABS shell to protect the unit to -50° F. The eye/face wash features dual aerated spray outlets with automatic flow controls and flip top dust covers. The impeller action shower is activated by a high visibility yellow pull rod. An integral freeze valve protects the unit from freezing in case of a power outage. The SE-7001 is compliant to the ANSI Z358.1 standard and is FM certified.
Speakman SE-7001 Safe-T-Zone® Heat Traced Series Combination Station
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,725.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shower Head Diameter | 8" |
| Inlet Size | 1 NPT Male in |
Product Details
| Type | Heat Traced Emergency Combination Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Eye/Face Wash Valve | 1/2" NPT Brass, 3-Way Chrome Plated Ball Valve |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 4.18 GPM gal/min |
| Eye/Face Wash Spray Heads | (2) Yellow Plastic Spray Outlets, Automatic Flow Control, Flip-Top Dust Caps |
| Shower Valve | 1" NPT Chrome Plated Brass Stay Open Ball Valve |
| Eye/Face Wash Activator | Pull Rod |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 3.82 gpm @ 30 psi |
| Includes | ABS Shell Protected Down to -50 to 176 F |
| Shower Material | DuraJade Green Plastic |
| Eyewash Flow Pressure | 30 psi |
| Shower Flow Control | Internal 20 gpm Regulator |
| Shower Inlet & Waste | 1" NPT Male, Top Supply |
| Brand | Speakman |
| Showerhead | 8" Diameter Cycolac® Yellow Plastic |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |
| ADA Compliant | Yes |