Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Speakman

Model # :WBB644973

MPN #: SE-697

Speakman® SE-697 Traditional Series Combination Emergency Station

Product Description
Speakman® SE-697 Traditional Series Combination Emergency Station

Speakman traditional series combination emergency shower & eyewashes provide the highest level of performance in times of need. All traditional series combination stations feature a high performance emergency shower head and a 1-1/4" DuraJade powder coated stanchion. All models features a stay open ball valve, allowing hands free operation once the shower has been activated and an aerated eyewash. The high visibility yellow pull rod, makes finding the Traditional Series Combination Stations easy in an emergency. Traditional Series Combination Stations meet ANSI/ISEA Z385.1 compliance & OSHA.

Features:
  • High performance emergency showerhead
  • Features an aerated eyewash
  • High visibility pull-rod activated shower
  • Push-handle activated eyewash
PRICE
$3,409.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bowl Diameter13 in
Inlet Size1-1/4 NPT Female in
Shower Head Diameter8"

Product Details

Eye/Face Wash Valve1/2" NPT Female Brass, Chrome Plated, Full Flow Stay-Open Ball Valve
Mounting LocationFloor Mounted
Eye/Face Wash Performance3.8 gpm @ 30 psi
Eyewash Flow Pressure30 psi
Shower Flow ControlInternal 20 gpm Regulator
Shower Inlet & Waste1-1/4" NPT Female
Bowl Color FamilyYellow
Showerhead8" Cycolac® Yellow Plastic
BrandSpeakman
TypeTraditional Series Combination Emergency Station
Shower Flow Rate20 GPM psi
ColorSilver
Eyewash Flow Rate3.18 GPM gal/min
Shower Head MaterialABS Plastic
Eye/Face Wash Spray Heads(2) Aerated Yellow Plastic Spray Outlets, Flip-Top Dust Caps
Eye/Face Wash Inlet1-1/4" NPT Female
Shower Valve1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve
Eye/Face Wash ActivatorPush Handle
IncludesUniversal Emergency Sign
Shower MaterialDuraJade™ Powder Coated Finish
Bowl MaterialABS Plastic

Compliance & Certifications

OSHA CertifiedYes
ADA CompliantYes
ANSI CertificationMeets ANSI Z358.1
ARRA CertifiedYes