Speakman SE-693 Traditional Series Combination Emergency Station
Speakman traditional series combination emergency stations provide the highest level of performance in times of need. All traditional series combination stations feature an impeller action deluge showerhead and DuraJade™powder-coated 1 1/4 galvanized steel stanchion. The SE-693 model features a stay open ball valve, allowing hands free operation once the shower has been activated and an SE-582 Eye-Wash. The high visibility yellow pull rod, makes finding the SE-693 easy in an emergency. The SE-693 meets ANSI Z385.1 compliance.
Speakman SE-693 Traditional Series Combination Emergency Station
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,449.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 13 in |
| Inlet Size | 1-1/4 NPT Female in |
| Shower Head Diameter | 8" |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated, Full Flow Stay-Open Ball Valve |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 3.6 gpm @ 30 psi |
| Eyewash Flow Pressure | 30 psi |
| Shower Flow Control | Internal 20 gpm Regulator |
| Shower Inlet & Waste | 1-1/4" NPT Female |
| Bowl Color Family | Stainless Steel |
| Showerhead | 8" Cycolac® Yellow Plastic |
| Brand | Speakman |
| Type | Traditional Series Combination Emergency Station |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Eyewash Flow Rate | 4.5 GPM gal/min |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Spray Heads | (2) Aerated Yellow Plastic Spray Outlets, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1-1/4" NPT Female |
| Shower Valve | 1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve |
| Eye/Face Wash Activator | Pull Rod |
| Includes | Safety Sign |
| Shower Material | DuraJade Powder Coated Finish |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |