Speakman traditional series combination emergency stations provide the highest level of performance in times of need. All traditional series combination stations feature an impeller action deluge showerhead and DuraJade™powder-coated 1 1/4 galvanized steel stanchion. The SE-690 model features a stay open ball valve, allowing hands free operation once the shower has been activated and an SE-490 eye/face wash. The high visibility yellow pull rod, makes finding the SE-690 easy in an emergency. The SE-690 meets ANSI Z385.1 compliance.
Speakman SE-690 Traditional Series Combination Emergency Station
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,909.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 13 in |
| Inlet Size | 1-1/2 NPT Female in |
| Shower Head Diameter | 8" |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated, Full Flow Stay-Open Ball Valve |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 3.8 gpm @ 30 psi |
| Eyewash Flow Pressure | 30 psi |
| Shower Flow Control | Internal 20 gpm Regulator |
| Shower Inlet & Waste | 1-1/4" NPT Female |
| Bowl Color Family | Stainless Steel |
| Showerhead | 8" Cycolac® Yellow Plastic |
| Brand | Speakman |
| Type | Traditional Series Combination Emergency Station |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Eyewash Flow Rate | 4.5 GPM gal/min |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Spray Heads | (2) Yellow ABS Plastic Spray Outlets, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1-1/4" NPT Female |
| Shower Valve | 1" NPT Female Brass, Chrome Plated, Full Flow Stay Open Ball Valve |
| Eye/Face Wash Activator | Pull Rod |
| Includes | Safety Sign |
| Shower Material | DuraJade Powder Coated Finish |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |