Speakman Safe-T-Zone® Stainless Steel Series combination shower & eye/face wash units feature a combination eye/face wash with two aerated sprays and a round bowl combined on a galvanized steel stanchion with a stainless steel showerhead that is activated by a stainless steel pull rod. The SE-625-SS is supplied with an SE-490-SS eye/face wash and has all stainless steel construction. The SE-625-SS is compliant to the ANSI Z358.1 standard.
Speakman SE-625-SS Safe-T-Zone® Stainless Steel Series Combination Shower
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,389.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 13 in |
| Inlet Size | 1-1/2 NPT Female in |
| Shower Head Diameter | 8" |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Stainless Steel, Full Flow Stay Open Ball Valve |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 3.8 gpm @ 30 psi |
| Eyewash Flow Pressure | 30 psi |
| Shower Flow Control | Internal 20 gpm Regulator |
| Shower Inlet & Waste | 1-1/4" NPT Male |
| Bowl Color Family | Stainless Steel |
| Showerhead | 8" Diameter Stainless Steel |
| Brand | Speakman |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Silver |
| Eyewash Flow Rate | 4.5 GPM gal/min |
| Shower Head Material | Stainless Steel |
| Eye/Face Wash Spray Heads | (2) Stainless Steel, Plastic Dust Covers |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Shower Valve | 1" NPT Female Stainless Steel, Full Flow Stay Open Ball Valve |
| Eye/Face Wash Activator | Pull Rod |
| Includes | Safety Sign |
| Shower Material | Stainless Steel |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |