Speakman SE-583 Traditional Series Eye Wash
Speakman traditional series round bowl Eye-Wash stations provide the highest level of performance. All traditional series Eye-Wash stations feature dual aerated yellow ABS Plastic spray heads with automatic flow controls and flip top dust covers. The aerated water flow, a Speakman signature feature allows soft flowing water to provide a wider coverage, cleaning full facial areas. Additionally traditional Eye-Wash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the Eye-Wash has been activated. The SE-583 is a pedestal mounted unit with a yellow plastic bowl. The SE-583 meets ANSI Z385.1 compliance.
Speakman SE-583 Traditional Series Eyewash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 11-1/2 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated |
| Mounting Location | Pedestal Mount |
| Manufacturers Part Number | SE-583 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Speakman |
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Yellow |
| Eyewash Flow Rate | 3.6 gal/min |
| Pipe Material | Galvanized steel |
| Eye/Face Wash Spray Heads | (2) Aerated Spray Outlets, Spray Face, Dust Cover |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Number of Heads | 2 |
| Includes | Yellow Plastic Round Bowl, Aerated Spray Outlets w/Flip Top Dust Covers |
| Valve Type | Chrome Plated Brass |
| Description | Traditional Series Eyewash |
| Bowl Material | Polypropylene |
| Mixing Valve | None |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | Yes |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |