Speakman SE-575 Laboratory Eye Wash
Speakman® Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-575 is a wall mounted eye/face wash with stay-open ball valve. The eye/face wash features spray outlets with flip-top dust covers. The SE-575 is activated by a stainless steel push handle. The SE-575 includes a universal emergency sign and is compliant to the ANSI Z358.1 standard.
Speakman SE-575 Laboratory Eyewash
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 17-7/16 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated |
| Mounting Location | Wall Mount |
| Manufacturers Part Number | SE-575 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Brand | Speakman |
| Type | Laboratory Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Silver |
| Eyewash Flow Rate | 3.9 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | (2) Yellow ABS Plastic Spray Outlets, Spray Face, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Number of Heads | 2 |
| Valve Type | Chrome Plated Brass |
| Description | Laboratory Eyewash |
| Mixing Valve | None |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |