Speakman SE-570 Laboratory Eye Wash
Speakman® Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-570 swing activated Eye-Wash features ABS Plastic aerated spray heads with flip-top dust covers and a built-in flow regulator. The unit is mountable to counter tops up to 2- 1/4 thick. The SE-570 includes a universal emergency sign and is compliant to the ANSI Z358.1 standard.
Speakman SE-570 Laboratory Eyewash
|
Questions & Answers (0)
Product Description
PRICE
$1,035.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 17-7/16 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Eye/Face Wash Valve | 1/4 Turn Ceramic Perfect® Valve |
| Mounting Location | Deck Mount |
| Manufacturers Part Number | SE-570 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Swing Activated |
| Brand | Speakman |
| Type | Laboratory Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Silver |
| Eyewash Flow Rate | 3.06 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | (2) Aerated Spray Outlets, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1/2" NPT Male |
| Number of Heads | 2 |
| Includes | Twin Aerated Spray Outlets |
| Valve Type | Chrome Plated Brass |
| Description | Laboratory Eyewash |
| Mixing Valve | None |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |