Speakman SE-495 Traditional Series Eye/Face Wash
Speakman traditional series round bowl eye/face wash stations provide the highest level of performance. All traditional series eye/face wash stations feature dual spray heads with automatic flow controls and flip top dust covers. The aerated water flow, a Speakman signature feature allows soft flowing water to provide a wider coverage, cleaning full facial areas. Additionally traditional eye/face wash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the eye/face wash has been activated. The SE-495 is a wall mounted unit with a yellow plastic bowl. The SE-495 meets ANSI Z385.1 compliance.
Speakman SE-495 Traditional Series Eye/Face Wash
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15-1/4 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated |
| Mounting Location | Wall Mount |
| Manufacturers Part Number | SE-495 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Speakman |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Yellow |
| Eyewash Flow Rate | 4.5 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | (2) Yellow ABS Plastic Spray Outlets, Flip-Top Dust Caps |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Number of Heads | 2 |
| Includes | Yellow Plastic Round Bowl, Automatic Flow Controls, Flip Top Dust covers |
| Valve Type | Chrome Plated Brass |
| Description | Traditional Series Eye/Face Wash |
| Bowl Material | ABS Plastic |
| Mixing Valve | None |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |