Speakman SE-4380 GravityFlo® Portable Eye Wash & Transportation Cart
Speakman® GravityFlo® portable Eye-Wash units are the industry's only gravity-fed portable Eye-Washes that offers an optional side fitting drench hose for spot body washing. The SE-4380 has a 20 gallon capacity tank which provides a run time in excess of the ANSI Z328.1 required 15 minutes while offering an exceptional performing spray. A simple pull of an elastomeric strap activates the unit and provides hands free operation. The integral drain allows flushing fluids to be contained avoiding slip hazards. The SE-4380 includes the SE-4360 GravityFlo portable unit cart with fluid collection bucket. The SE-4380 meets the ANSI Z385.1 standard.
Speakman SE-4380 GravityFlo® Portable Eyewash & Transportation Cart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,065.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 14-3/4 in |
| Height | 30-5/8 in |
| Weight (Empty) | 18 lbs |
| Weight (Full) | 185 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Cart |
| Color | Blue |
| Shelf Life | 180 Days |
| Mounting Location | Cart Mount |
| Capacity | 20 gal |
| Includes | 20 Gallon Capacity Tank |
| Material | Polyethylene |
| Eyewash Activation | Pull Strap |
| Brand | Speakman |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |