Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Speakman

Model # :WBB644891

MPN #: SE-4300

Speakman® SE-4300 GravityFlo® Portable Eyewash

Product Description
Speakman SE-4300 GravityFlo® Portable Eye Wash

The Speakman GravityFlo SE-4300 Portable Eyewash with Drench Hose units are the industry's only gravity-fed portable eyewashes that offers an included side fitting drench hose for spot body washing. The SE-4300 has a 20 gallon capacity tank which provides a run time in excess of the ANSI/ISEA Z358.1 required 15 minutes while offering an exceptional performing spray. A simple pull of an elastomeric strap activates the unit and provides hands free operation. The integral drain allows flushing fluids to be contained avoiding slip hazards. Speakman GravityFlo portable eyewash unit• Gravity operated eyewash.

Features:
  • 20-gallon capacity tank
  • Includes drench hose for body flushing
  • Elastomer pull-strap activator
  • Shelf or wall mounted designs meet the ANSI/ISEA Z358.1 standard.
CLEARANCE PRICE
$531.00

was $909.00
Save $378.00 (42%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight (Empty)18 lbs
Weight (Full)185 lbs

Product Details

Flow Rate0.4 gal/min
Gravity FedYes
TypeEyewash Station
ColorBlue
Shelf Life180 Days
Mounting LocationWall Or Counter Mount
Capacity20 gal
Includes20 Gallon Capacity Tank
MaterialPolyethylene
Eyewash ActivationPull Strap
BrandSpeakman

Compliance & Certifications

OSHA CertifiedYes
ANSI CertificationANSI Z358.1-2014
ARRA CertifiedYes