Speakman® Select Series eye/face washes feature a full flood eye/face wash configuration which has six aerates sprays for gentle yet thorough rinsing of the eyes and face in case of exposure to injurious materials. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. A stainless steel push handle activates these units. The SE-400 is a wall mounted unit with a stainless steel bowl and comes complete with a wall mount bracket. The SE-400 is compliant to the ANSI Z358.1 standard.
Speakman SE-400 Select Series Eye/face wash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,185.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Eye/Face Wash Valve | 1/2" NPT Female Brass, Chrome Plated |
| Mounting Location | Wall Mount |
| Manufacturers Part Number | SE-400 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Speakman |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Silver |
| Eyewash Flow Rate | 9.3 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | (6) Brass, Chrome Plated Aerators, Plastic Covered Brass Bodies |
| Eye/Face Wash Inlet | 1/2" NPT Female |
| Number of Heads | 6 |
| Includes | Stainless Steel Rectangular Bowl |
| Description | Select Series Eye/face wash |
| Bowl Material | 300 Series Stainless Steel |
| Mixing Valve | None |
Compliance & Certifications
| OSHA Certified | Yes |
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |
| ARRA Certified | Yes |