The Speakman Safe-T-Zone STW-370 Thermostatic Mixing Valve is a high-quality, cost-effective solution for supplying tepid water to your emergency eyewash. Featuring a 9.7 GPM flow capacity, this mixing valve supports most single eye or eye/facewash stations at 30 PSI. Every Safe-T-Zone Valve is preset to 85°F, but is equipped with an adjustable set point, allowing you to set a custom temperature limit ideal for your facility. The Safe-T-Zone Valve provides a 5.2 GPM cold water bypass in the event of hot water failure and includes a positive shut-off when the cold water supply is lost. The Speakman Safe-T-Zone is constructed entirely of brass and complies to ASSE 1071, CSA B125.3, NSA/ANSI 372 standards as well as being cUPC certified.
Speakman STW-370 Safe-T-Zone Thermostatic Mixing Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 NPT Female in |
| Outlet Connection | 1/2 NPT Female in |
Product Details
| Type | Thermostatic Mixing Valve |
| Includes | Adjustable Set Point |
| Color | Rough Brass |
| Temperature Range Min | 40°F to 70° F |
| PSI | 30 PSI psi |
| For Use With | Single Eye Wash Stations, Eye/Face Wash Stations |
| Temperature Range Max | 120°F to 180° F |
| Brand | Speakman |
Compliance & Certifications
| Certifications | ASSE 1071, CSA B125.3, cUPC Certified |
| ANSI Certification | Meets ANSI 372 |