Speakman® SE-227 Lifesaver® Emergency Shower
Speakman Lifesaver® emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver showers feature an impeller action yellow showerhead with integral flow control. The SE-227 model features a horizontal overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The high visibility yellow pull rod, makes finding the SE-227 easy in an emergency. The SE-227 meets ANSI Z385.1 compliance.
Speakman SE-227 Lifesaver® Emergency Shower
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Activation Handle Length | 29" |
| Inlet Size | 1 NPT Female in |
| Shower Head Diameter | 8" |
Product Details
| Pressure | 30 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Horizontal Mounted |
| Manufacturers Part Number | SE-227 |
| Shower Flow Control | Internal 20 gpm Regulator |
| Shower Inlet & Waste | 1" NPT Female |
| Showerhead | 8" Cycolac® Yellow Plastic |
| Brand | Speakman |
| Type | Emergency Drench Shower |
| Color | Yellow |
| Shower Head Material | ABS Plastic |
| Pipe Material | Galvanized Steel |
| Shower Valve | 1" NPT Female Brass, Chrome Plated, Stay Open Valve |
| Shower Head Color Family | Yellow |
| Includes | Horizontal Supply |
| Shower Performance | 20 gpm @ 20 psi |
| Valve Type | 1" Chrome Plated Brass Stay Open |
| Activation | Pull Handle |
| Description | Lifesaver® Emergency Shower |
| Activation Handle Material | Powder Coated Aluminum |
Compliance & Certifications
| OSHA Certified | Yes |
| ANSI Certification | Meets ANSI Z358.1 |
| ARRA Certified | Yes |