The AL-3 flow switch activated alarm comes with a flashing light & horn. The unit activates when the flow of water to the fixture is detected. The AL-3 is equipped with a silencing switch to deactivate audible and visual signals while the emergency fixture is still in operation.
Speakman AL-3 Flow Switch Activated Alarm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,889.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Flow Switch Activated Alarm |
| Includes | Flashing Light & Horn, Flow Switch, Shut Off Switch |
| Material | Stainless Steel/Brass/Plastic/Steel |
| Description | Flow Switch Activated Alarm |
| For Use With | Emergency Equipment |
| Brand | Speakman |
Compliance & Certifications
| ARRA Certified | Yes |