- 60" fiberglass handle with Self-Locking Flex-Tip offers greater flexibility
- Use with Sparta® Spectrum® push brooms, sweeps, squeegees and floor scrubs
- Handle is 1" diameter
Carlisle Sparta Spectrum Fiberglass Handle W/Self-Locking Flex-Tip 60"L, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sparta® Spectrum® Threaded Fiberglass Handle w/Self-Locking Flex-Tip™ 60" Long/1" D - White
PRICE
$827.40 Sold in packages of 12 / $68.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 13 lbs |
| Diameter | 1 in |
Product Details
| Type | Threaded |
| Handle Material | Fiberglass |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 40225EC02 |
| For Use With | Sparta® Spectrum® Push Brooms, Sweeps, Squeegees And Floor Scrubs |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |