Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642347

MPN #: 4004000

Carlisle Sparta Spectrum Flare Head Tank & Kettle Brush w/Nylon Bristles 5-1/2" X 7-1/2" - 4004000 - Pkg Qty 12

Product Description
Sparta® Spectrum® Tank & Kettle Brush 5-1/2" x 7-1/2"
  • Flare head design assures all-around thorough cleaning
  • Can be used with different length threaded handles to reach bottom of kettles and tanks
  • Crimped bristles are staple set into solid plastic head
  • Nylon bristle brushes have excellent chemical resistance
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free
PRICE
$1,043.40  Sold in packages of 12 / $86.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-1/2 in
Weight10-2/3 lbs
Bristle Length3 in

Product Details

Handle MaterialPlastic
ColorWhite
MaterialNylon
Package Quantity12
DescriptionFlare Head Tank and Kettle Brush with Nylon Bristles
Manufacturers Part Number4004000
BrandCarlisle
Bristle MaterialPlastic

Compliance & Certifications

NSF CertifiedN