- Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
- Includes 48" color-coded, Self Locking Flex Tip Fiberglass handle for more hygienic use
- Durable, sanitary Polypropylene bristles
- HACCP compliance
- BPA free
Carlisle Sparta Spectrum Duo-Sweep 11" Unflagged Angle Broom 56"L, Yellow - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Sparta® Spectrum® Duo-Sweep® Polyethylene Angle Broom 56" Long - Yellow
PRICE
$971.40 Sold in packages of 12 / $80.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 12 in |
| Weight | 21-1/3 lbs |
| Bristle Length | 7" in |
Product Details
| Handle Material | Fiberglass |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | 41083EC04 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |