- Wirewound brushes have smaller diameter handles and softer bristles for delicate cleaning of jars, bottles, and glasses with smaller openings
- All plastic handles
- Base resins used to produce blocks and bristles are made of FDA approved materials
- BPA free
Carlisle 40001EC02- Sparta® Polyester Bottle Brush, 16" Long, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sparta® Spectrum® Bottle Brush 16" Long - White
PRICE
$503.40 Sold in packages of 12 / $41.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 3 in |
| Weight | 3 lbs |
| Bristle Length | 3.25 in |
| Diameter | 3-1/4 in |
Product Details
| Handle Material | Plastic |
| Type | Bottle Brush |
| Color | White |
| Material | Polypropylene, Polyester |
| Handle | Polypropylene |
| Description | Long Polyester Bottle Brush |
| Package Quantity | 12 |
| Manufacturers Part Number | 40001EC02 |
| Brand | Carlisle |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | NSF |