- Designed for use where personal cleanliness is of the utmost importance
- Designed to be used in just about any environment where extra hand and nail cleanliness is required
- 1-1/2" x 3-1/2" plastic block brush
- BPA free
Carlisle Sparta Plastic Block Hand & Nail Brush w/PPL Bristles 1-1/2"X3-1/2", Wh - 3623900 - Pkg Qty 72
|
Questions & Answers (0)
Product Description
Sparta® Plastic Block Hand & Nail Brush With Polypropylene Bristles 1-1/2" x 3-1/2" - White
PRICE
$525.60 Sold in packages of 72 / $7.30 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight | 1-2/3 lbs |
| Bristle Length | 1/2 in |
Product Details
| Handle Material | Plastic |
| Color | White |
| Style | Plastic Block |
| Material | Plastic |
| Package Quantity | 72 |
| Description | Plastic Block Hand and Nail Brush withPPL Bristles |
| Manufacturers Part Number | 3623900 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |