- Crimped bristles wash easily and prevent gathering of mold and mildew
- Split shape is efficient for cleaning flat surfaces, under counters, around equipment and along baseboards
- Hi-Lo Floor Scrub provides maximum cleaning at 3 different angles
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Handles sold separately
- BPA free
Carlisle Sparta Hi-Lo Polypropylene Floor Scrub Brush 10", Red - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Sparta® Hi-Lo™ Polypropylene Scrub Brush 10" - Red
PRICE
$117.90 Sold in packages of 2 / $58.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Height | 3-1/2 in |
| Weight | 16 lbs |
| Bristle Length | 1-3/4 in |
| Cleaning Width | 4-1/2 in |
Product Details
| Type | Floor Scrubber |
| Color | Red |
| For Use With | Spectrum® Threaded Fiberglass Handle W/Self-Locking Flex-Tip |
| Style | Split |
| Material | Plastic |
| Description | Hi-Lo Polypropylene Floor Scrub Brush |
| Package Quantity | 2 |
| Manufacturers Part Number | 40423EC05 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |