- 100% PVC-Free.
- Highest independently tested NRR 33.
- Extra-soft, low-pressure foam for comfort and fit.
- Tapered shape for easy insertion and removal.
- Shaped to fit even very small ear canals.
- Non-irritating smooth surface.
- Look for the exclusive colored streaks and swirls as a symbol of Moldex quality.
Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$58.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | SpakPlugs® |
| Metal Detectable | No |
| Ear Plug Shape | Tapered |
| Description | SparkPlugs® Disposable Earplugs, Uncorded |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Assorted |
| Manufacturers Part Number | 6604 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |