SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Spare Standard Cutter Wheel 11738K for Wizard® WIZ-Kid® Manual Steel Drum Opener

Spare Standard Cutter Wheel 11738K for Wizard® WIZ-Kid® Manual Steel Drum Opener

Item #: WB985740

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $323.95

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Wesco® Drum Deheader & Opener 272018 - Standard

Wesco® Drum Deheader & Opener 272018 - Standard

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Wizard® Drum Bung Plug Wrench Non-Ferrous Bronze 121

Wizard® Drum Bung Plug Wrench Non-Ferrous Bronze 121

Morse® MORplug™ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze

Morse® MORplug™ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

SPARE CUTTER WHEEL FOR Wizard® WIZ-Kid® MANUAL DRUM OPENERS

Standard Cutting Wheel for use with conventional drums.

Product Details

  • Type Cutter Wheel
  • Brand Wizard
  • Description 3.64" Diameter Cutting Wheel
  • Material Steel
  • Manufacturers Part Number 11738K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spare Standard Cutter Wheel 11738K for Wizard® WIZ-Kid® Manual Steel Drum Opener

Spare Standard Cutter Wheel 11738K for Wizard® WIZ-Kid® Manual Steel Drum Opener

Item #: WB985740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant