High visibility signs from Brady® feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item. Constructed of rigid acrylic material. V-style 45° high visibility signs project from the wall to be easily viewed from all angles. The legend is repeated on both outward facing sides of a high visibility V-style sign. Tall Fire Extinguisher "V" Sign.
Brady® SP818V Fire Extinguisher "V" Sign, 2 Sided, Tall, Acrylic, 8-1/2"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 18 in |
| Size | 18 x 8-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Acrylic |
| Color | B2249651 |
| Manufacturers Part Number | SP818V |
| Brand | Brady |