x

Take 15% off your entire order!

Offer applied at checkout

+

Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow

Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow

Item #: WB261636YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $18.75 per foot length.

Qty Length Width Price

ft. Max is 60 feet.

3 ft 18.75

Customers Also Viewed

HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Sof Spun Anti-Fatigue Mat - 36"W, Cut Lengths To 60'
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Sof Spun Mats feature a sponge vinyl core with a pebble surface that will not absorb water. The pebble surface also traps dirt, and is oil and grease resistant. Cut lengths available up to 60'L. Mats are 36"W and 3/8" thick.

All custom cut mats are non returnable and non cancellable.

  • LENGTH INCHES 12 To 720
  • LENGTH FEET 1 To 60
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Hi-Viz Yellow
  • BACKING MATERIAL Vinyl
  • BORDER COLOR No Border
  • BRAND Durable Corporation
  • CONSTRUCTION Vinyl
  • DESCRIPTION Sof-Spun
  • MANUFACTURERS PART NUMBER 585C36HV
  • SURFACE Vinyl
  • THICKNESS INCHES 3/8 (.95 cm)
  • TYPE Cut Length/Min. 1 Ft., Max. 60 Ft.
  • WEIGHT LBS 0.7 (.32 kg)
  • PRODUCT BRAND Soft Spun
  • PATTERN Pebbled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow

Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow

Item #: WB261636YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow
    Durable Corporation Soft-Spun Anti Fatigue Mat 3/8" Thick 3' x Up to 60' Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant