Dome Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More.
Three-Sided Shelters with Open Front
ADA compatible. Framing system is all industrial grade. Shelters are anodized, not painted Save non-smokers from second hand smoke. Prevents loitering and littering at doorways. May reduce OSHA fines and reduce insurance premiums. Shelters of maintenance-free duranodic aluminum and 1/4" tempered safety glass are pre-fabricated in sections for easy assembly and crated for low cost shipping. All models include bench and backrest along the rear wall. Custom designs and sizes available.
Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.
Smoking Shelter Dome Roof Three Sided With Open Front 7'6" X 2'8"
|
Questions & Answers (0)
Product Description
PRICE
$14,899.00
1
1
Ships in 50 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90 in |
| Depth | 32 in |
| Height | 84 in |
| Weight | 600 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3-Sided with Front Opening |
| Bench/Backrest Included | Yes |
| Color | Bronze |
| Style | Dome Roof |
| Capacity | 4 People |
| Material | Aluminum and Safety Glass |
| Manufacturers Part Number | 3-1AD |
| Brand | Handi-Hut |