Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
ActiveAire

Model # :WBB2230029

MPN #: 53257A

Activeaire® Powered Whole-Room Freshener Dispenser By GP Pro, Black, 1 Dispenser

Product Description
The ActiveAire® Powered Whole-Room Freshener Dispenser is designed to freshen even large restrooms or restrooms with limited ventilation. This battery-powered air freshener dispenser has a quiet internal fan that distributes your choice of pleasant fragrances throughout the room with sustained release that provides freshness for at least thirty days. Shown here in black, this wall-mounted air freshener dispenser is also available in stainless finish (53258A) and white (53287A).

This commercial air freshener dispenser is part of our total ActiveAire® solution, a 360° approach to battle odor, the second most frequent restroom complaint. The ActiveAire® collection includes an award-winning motion-activated stand-alone wall-mounted ActiveAire® Automatic In-Stall Freshener Dispensers (56764, 56768, 56769), ActiveAire® Powered Whole-Room Freshener Dispensers (53257A, 53258A, 53287A), ActiveAire® Low-Splash Deodorizer Urinal Screens (48260, 48261, 48262, 48265) and ActiveAire® Deodorizer Urinal Screens (48270, 48271, 48272, 48275).

Refill the ActiveAire® Powered Whole-Room Freshener Dispenser with your choice of Coastal Breeze (48280), Sunscape Mango (48281), Lavender (48282), or Citrus (48285) fragrances. This range of six clean, fresh scents is available for all ActiveAire® dispensers and urinal screens, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.

  • 30 DAYS OF FRESHNESS with battery operated, fan powered motion activated dispensing
  • BATTERY POWERED AIR FRESHENER DISPENSER is ideal for larger restrooms or restrooms with limited ventilation
  • EASY TO MAINTAIN with simple installation and easy access to refill
  • ENHANCED EXPERIENCE with a variety of pleasant odor-neutralizing scents
  • COMPATIBLE with ActiveAire® Powered Whole-Room Freshener Dispenser Refills 48280, 48281, 48282, 48285
  • EASY UPGRADE from traditional aerosol fresheners
  • SUSTAINABLE alternative to aerosol sprays
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used
  • BATTERY INCLUDED. Uses 1 D-cell Alkaline battery


PROMOTIONAL PRICE
$31.95

was $37.95
Save $6.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleDispenser
TypeDispenser
Package Quantity1
DescriptionWhole-Room Freshener Dispenser
Manufacturers Part Number53257A
For Use With48280, 48281, 48282, 48283, 48284 and 48285
BrandActiveAire